Servo Motor, Rotary, 480V, 63mm Frame, 7200-8000 RPM, Low Inertia

Item #: 671960

Cat #: VPL-B0631T-CK12AA

UPC: 885630978147

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, VPL, 480 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, T Winding, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, No Holding Brake, , Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, Low Inertia, VPL, 480 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, T Winding, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, No Holding Brake, , Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0631T-CK12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has one magnet stack, single-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Also known as: 885630978147, VPL-B0631T-CK12AA

Specifications

Volts AC: 480
Type: Servo Motor
Size: 63 mm
RPM: 7200 - 8000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 63 mm
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
RPM: 7200 - 8000