MINIATURE CIRCUIT BREAKER 240V 15A

Item #: 67198

Cat #: QO215H

UPC: 785901400318

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 15A,10kA (5kA on corner grounded Delta systems),15A,240 Vac,2P,3-Phase,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 15A,10kA (5kA on corner grounded Delta systems),15A,240 Vac,2P,3-Phase,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified,not rated

Mini CB, QO, 15 A, 2P, 120/240 V, 10 kA, Plug in

Also known as: 785901400318, QO215H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65