Rating Plug, 80A, 480VAC, 235-800 Trip Range, Spectra Series

Item #: 671997

Cat #: SRPF250A80

UPC: 783164257458

Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 80 Amp, 480 Volt AC, 235-800 Trip Range, Spectra Series

Overview

Rating Plug, 80 Amp, 480 Volt AC, 235-800 Trip Range, Spectra Series
Also known as: 783164257458, SRPF250A80

Specifications

Poles: 3
Volts AC: 480
Amps: 80
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Amps: 80
Mounting: Breaker
Volts AC: 480
Family / Style: Spectra