30W 15/15V SW P S SLIM DIN POWER SUPPLY

Item #: 67200
Cat #: SCP30D15BDN
UPC: 783472152377
Sign In or Register to view pricing and more.
Documents & Guides
30W 15/15V SW P S SLIM DIN POWER SUPPLY

Overview

30W 15/15V SW P S SLIM DIN POWER SUPPLY
Also known as: 783472152377, SCP30D15BDN

Specifications

Amps: 1
Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts AC Range: 85-264
Volts DC Range: 100-375
Amps: 1
Wattage: 30
Volts AC Range: 85-264
Mounting: DIN Rail
Phase: 1
Volts DC Range: 100-375

Customer Reviews

No reviews for this product
(0)