12-2 HCF-90 RD WE GN 250' COIL

Item #: 672132

Cat #: 1504G42-04

UPC: 077680150936

to view pricing and more.
Documents & Guides
HCF-90 Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Galvanized Interlocking Steel Strip (Green Striped) Armor, Color: 120/208 V: Red, White, Green, 250 FT Coil, Weight: 220 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Overview

HCF-90 Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Galvanized Interlocking Steel Strip (Green Striped) Armor, Color: 120/208 V: Red, White, Green, 250 FT Coil, Weight: 220 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680150936, 1504G42-04

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600