ITE HF366JW 600A 3P 600V FUSED HD

Item #: 672150

Cat #: HF366JW

UPC: 783643221901

to view pricing and more.
Documents & Guides
No Documents Available
ITE HF366JW 600A 3P 600V FUSED HD TYPE 12 W/WINDOW

Overview

ITE HF366JW 600A 3P 600V FUSED HD TYPE 12 W/WINDOW
Also known as: 783643221901, HF366JW

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12
Mounting: Surface
Amps: 60