Single-Use Wire Grabber, 6 AWG, 11" Lanyard

Item #: 672188

Cat #: 98137

UPC: 021449981378

to view pricing and more.
Documents & Guides
No Documents Available
Single-Use Wire Grabber, Cable Pulling Head, 6 AWG, 11" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 6 AWG, 11" Lanyard
Also known as: 021449981378, 98137

Specifications

Length: 11 in
Allowable Gauge Range: 6
Length: 11 in
Allowable Gauge Range: 6