Breaker, 1P, 50A, 120/240VAC, 10kAIC, Plug-In

Item #: 67219

Cat #: QO150

UPC: 785901400226

to view pricing and more.
50 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 785901400226, QO150

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Interrupt Rating AC: 10 kA