CABLE TIE 18LB 3.4IN UV BLK PP

Item #: 672222

Cat #: TYP23MX

UPC: 786210977584

to view pricing and more.
Documents & Guides
Cable Tie, Black Polypropylene for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 1mm (0.04 Inch), Maximum Bundle Diameter 22mm (0.86 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)

Overview

Cable Tie, Black Polypropylene for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 1mm (0.04 Inch), Maximum Bundle Diameter 22mm (0.86 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Also known as: 786210977584, TYP23MX

Specifications

Diameter: 0.630 in
Color: Black
Weight Capacity: 18 lbs
Material: Polypropylene
Length: 3.620 in
Width: 0.900 in
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in
Color: Black
Material: Polypropylene
Width: 0.900 in