Paddle Fan, 5-Blade, 42", White

Item #: 672229

Cat #: 412WH1

UPC: 783927433020

to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 5, Length: 42 inch, Color: White, Family: Basics Fan

Overview

Paddle Fan, Blades: 5, Length: 42 inch, Color: White, Family: Basics Fan
Also known as: 783927433020, 412WH1

Specifications

Length: 42 in
Color: White
Length: 42 in
Color: White