10 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500'

Item #: 672231

Cat #: THHN10STRBLKWHT500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500 foot Spool

Overview

10 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500 foot Spool

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLKWHT500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: Black/White
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded