REXEL logo

10 AWG THHN Stranded Copper, Orange/Gray Stripe, 500'

Item #: 672234
Cat #: THHN10STRORNGRY500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, THHN, Stranded Copper, 600V, Orange w/ Gray Stripe, 500 ft. Reel.

Overview

10 AWG, THHN, Stranded Copper, 600V, Orange w/ Gray Stripe, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRORNGRY500RL

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Orange/Gray
Stranding: Stranded
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Orange/Gray
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)