
Weatherproof Box, FSS Type, 1 Gang, (2) 1" Outlets, 2.375" Deep, Non-Metallic
Item #: 672242
Cat #: 5133543
UPC: 088700066670
to view pricing and more.
Documents & Guides
Ctx 5133543 1g Fss Box
Overview
Ctx 5133543 1g Fss Box
Also known as: 088700066670, 5133543
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Number of Threaded Outlets: | 2 |
| Threaded Outlet Diameter: | 1 in |
| Color: | Gray |
| Material: | PVC |
| Threaded Outlet Diameter: | 1 in |
| Gangs: | 1 |
| Number of Threaded Outlets: | 2 |