Extended rotary handle kit,TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P

Item #: 672308

Cat #: GV3APN01

UPC: 606480160953

to view pricing and more.
Extended rotary handle kit,TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P

Overview

Extended rotary handle kit,TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P

TeSys GV extended rotary handle, for motor circuit breakers GV3L, GV3P mounted inside an enclosure and to be operated externally. For main switch usage, it provides a black handle on grey front plate with indication of 3 positions OFF, ON, TRIP. To be mounted on the door of the enclosure, the handle mechanism ensures an IP54 protection to the mounting. It also includes a mounting adaptor to be screwed on the face of the circuit breaker, and an extension shaft to be be adjusted in length (distance between the door and the back of the circuit breaker must be in range 189-300mm). Padlockable in OFF or ON position with up to 3 padlocks (to be ordered separately). Locking in ON position does not prevent the circuit breaker from tripping (unlocking is required for fault reset). Green Premium compliant (RoHS/REACh).

Also known as: 606480160953, GV3APN01

Specifications

Standards: California Proposition 65
Standards: California Proposition 65