RAB PANEL2X4-44YN LPANEL 2X4 LED

Item #: 672362

Cat #: PANEL2X4-44YN

UPC: 019813108049

to view pricing and more.
Documents & Guides
No Documents Available
RAB PANEL2X4-44YN LPANEL 2X4 LED CEILING 44W 3500K RECESSED WHITE

Overview

RAB PANEL2X4-44YN LPANEL 2X4 LED CEILING 44W 3500K RECESSED WHITE
Also known as: 019813108049, PANEL2X4-44YN

Specifications

Wattage: 44
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 44
Color: White
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)