DECO DUP RECEP 15A 125V B+S WIRE HG I

Item #: 672442

Cat #: 26262-HGI

UPC: 785007784794

to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory

Overview

Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Also known as: 785007784794, 26262-HGI

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall