This product has been discontinued.

Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, Ivory
Item #: 672443
Cat #: 16262-IGI
UPC: 078477819135
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap, - Ivory
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap, - Ivory
Also known as: 078477819135, 16262-IGI
Specifications
| Type: | Isolated Ground |
| Color: | Ivory |
| Material: | Steel, Nylon |
| NEMA Configuration: | 5-15R |
| Type: | Isolated Ground |
| Material: | Steel, Nylon |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |