No6 CU STDBRL No10 STUD 45 DEG BND.

Item #: 672467

Cat #: 54134UF

UPC: 786210869513

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Copper One-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210869513, 54134UF

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Color: Blue
Stud Size: #10
Material: Copper