Sustainable

LED Undercab Lighting Connector

Item #: 672545
Cat #: HU203MB
UPC: 080083633944
Sign In or Register to view pricing and more.
Halo HU203MB 24" LED Undercabinet Connector, Matte Black.

Overview

Halo HU203MB 24" LED Undercabinet Connector, Matte Black.
Cooper Lighting under cabinet light connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633944, HU203MB

Specifications

Color: Matte Black
Length: 24 in , 2 ft
Light Technology: LED
Color: Matte Black
Light Technology: LED
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)