Servo Motor, 480VAC, 63mm Frame, T Winding, 7200-8000 RPM, 24VDC Holding Brake

Item #: 672580

Cat #: VPL-B0632T-PJ14AA

UPC: 884951972360

to view pricing and more.
Documents & Guides
Servo Motor, Kinetix, VPL, Low Inertia, 480 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200-8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Kinetix, VPL, Low Inertia, 480 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200-8000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0632T-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951972360, VPL-B0632T-PJ14AA

Specifications

Volts DC Control: 24
Volts AC: 480
Type: Servo Motor
Size: 63 mm
RPM: 7200 - 8000
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Servo Motor
RPM: 7200 - 8000
Volts AC: 480
Size: 63 mm
Special Program: Rockwell Automation Preferred Product