Neutral Bar, Copper, 6 Taps, 14 - 4AWG, Line/Load

Item #: 672668

Cat #: K6P4CG1

UPC: 781810665602

to view pricing and more.
Documents & Guides
Neutral Bar, Copper, 6 Taps, 14 - 4 AWG, Line/Load

Overview

Neutral Bar, Copper, 6 Taps, 14 - 4 AWG, Line/Load
Also known as: 781810665602, K6P4CG1

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Material: Copper
Allowable Gauge Range: 14 - 4
Standards: California Proposition 65