Neutral Bar, Copper, 12 Taps, 14 - 4AWG, Line/Load

Item #: 672670

Cat #: K12P4CG1

UPC: 781810277096

to view pricing and more.
Documents & Guides
Neutral Bar, Copper, 12 Taps, 14 - 4 AWG, Line/Load

Overview

Neutral Bar, Copper, 12 Taps, 14 - 4 AWG, Line/Load
Also known as: 781810277096, K12P4CG1

Specifications

Mounting: Panel
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Mounting: Panel
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 14 - 4