GMT M9918 5KS326SAA218 MOTOR

Item #: 672708

Cat #: M9918

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M9918 5KS326SAA218 MOTOR

Overview

GMT M9918 5KS326SAA218 MOTOR
Also known as: M9918

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 50
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 710
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 710
Material: Cast Iron
Horsepower: 50
Mounting: F1 (Field modifiable to F2)
Type: KS