Transformer, 1KVA, 1P, 120x240V - 12/24, Buck-Boost

Item #: 67273

Cat #: HS19F1B

UPC: 783472100866

to view pricing and more.
Documents & Guides
1 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

1 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment

Also known as: 783472100866, HS19F1B

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 1kVA
Phase: 1
Primary Voltage: 120/240