Non-Detectable Underground Caution Tape, 3" x 1000', Red

Item #: 67286

Cat #: BZL302

UPC:

to view pricing and more.
Documents & Guides
Non-Detectable Underground Caution Tape, Legend: Caution Buried Electric Line Below, Width: 3 Inch, Length: 1000 Foot, Red

Overview

Non-Detectable Underground Caution Tape, Legend: Caution Buried Electric Line Below, Width: 3 Inch, Length: 1000 Foot, Red
Also known as: BZL302

Specifications

Type: Tape, Underground
Width: 3 in
Color: Red
Length: 1000 ft
Type: Tape, Underground
Color: Red
Width: 3 in
Length: 1000 ft