Contactor, IEC, 180A, 3P, 110-130VAC Coil, 1NO/NC

Item #: 67291

Cat #: 100-D180ED11

UPC: 781180029738

to view pricing and more.
Documents & Guides
Contactor, IEC, 180 Amp, 3-Pole, 100 - 130 Volt AC Electronic Coil, with Electronic Interface, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 180 Amp, 3-Pole, 100 - 130 Volt AC Electronic Coil, with Electronic Interface, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Allen-Bradley® Bulletin 100-D contactors offer dependability. Catalog item 100-D180ED11 from Rockwell Automation® is a three-phase 180 A, 110-130 V 50/60 Hz / 110-130 V DC IEC MCS D contactor with an electronic coil and interface. It has one normally open and one normally closed contact. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180029738, 100-D180ED11

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor
Amps: 180
Volts AC Control: 110/120
Type: Contactor
Poles: 3
Amps: 180