MINIATURE CIRCUIT BREAKER 240V 20A

Item #: 67292

Cat #: QOB220VH1021

UPC: 785901325123

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 20A,1-Phase,120/240 Vac,20A,22kA,2P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 20A,1-Phase,120/240 Vac,20A,22kA,2P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified,not rated
Also known as: 785901325123, QOB220VH1021

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 2
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 2
Mounting: Bolt On