304SS Replacement Door, 4X, 60x36

Item #: 673012

Cat #: Z60368SS3PT

UPC: 783510145613

to view pricing and more.
Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 60" x W: 36"

Overview

Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 60" x W: 36"

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145613, Z60368SS3PT

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 304
Standards: Build America Buy America Compliant