This product may not be available in all locations.

Power Supply, Triple, 6A, 5/12/15VDC Output, 100 - 240VAC Input
Item #: 67305
Cat #: SLT12-61818-12T
UPC: 783472601325
to view pricing and more.
Documents & Guides
Power Supply, Silver Line, Triple, 6 Amp, 5/12/15 Volt DC Output, 100 - 240 Volt AC Input
Overview
Power Supply, Silver Line, Triple, 6 Amp, 5/12/15 Volt DC Output, 100 - 240 Volt AC Input
Also known as: 783472601325, SLT12-61818-12T
Specifications
| Amps: | 6 |
| Type: | Power Supply |
| Phase: | 1 |
| Volts AC Range: | 100 - 240 |
| Volts DC: | 5/12/15 |
| Amps: | 6 |
| Phase: | 1 |
| Volts DC: | 5/12/15 |
| Type: | Power Supply |
| Volts AC Range: | 100 - 240 |