FDX Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 673185

Cat #: PRFDX2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FDX Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Overview

FDX Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.

Also known as: PRFDX2

Specifications

Diameter: 3/4 in
Color: Black
Gangs: 1
Material: PVC Coated Steel
Diameter: 3/4 in
Gangs: 1
Color: Black
Material: PVC Coated Steel