Elbow Sweep 90-Degree Lay-in, 8.00x8.00, Galvanized, Steel

Item #: 6732

Cat #: F8890SEGV

UPC: 783510887902

to view pricing and more.
Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow Lay-in, F8890SEGV item measures 8.00x8.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow Lay-in, F8890SEGV item measures 8.00x8.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510887902, F8890SEGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
Color: Plain