MINIATURE CIRCUIT BREAKER 240V 25A

Item #: 67322

Cat #: QOB325

UPC: 785901368311

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 25A,10kA,240 Vac,25A,3-Phase,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 25A,10kA,240 Vac,25A,3-Phase,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

QO mini breaker, 25 A, 3 pole, 120/240 V, 10 kA, bolt on

Also known as: 785901368311, QOB325

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 25
Mounting: Bolt On