Transformer, Control Circuit, 300VA, Multi-Tap, Use Class CC Fuse

Item #: 673244

Cat #: X4300PSF1

UPC: 804325367516

to view pricing and more.
Documents & Guides
300 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

300 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

300 VA rating 4 terminal transformer with 12.50/2.61 output amps with a primary fuse block and a secondary fuse clip

Also known as: 804325367516, X4300PSF1

Specifications

Phase: 1
Volt Amps: 300
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 300
Secondary Voltage: 23/110, 24/115, 25/120