This product may not be available in all locations.
5
more

Control Transformer, 1.5kVA, Multi-Tap, Type TF, 1PH, Open
Item #: 673301
Cat #: 9070TF1500D5
UPC: 785901755128
to view pricing and more.
Documents & Guides
Transformer, Control, 1.5 kVA, 550/575/600 x 110/115/120, Type TF, 1-Phase, Open
Overview
Transformer, Control, 1.5 kVA, 550/575/600 x 110/115/120, Type TF, 1-Phase, Open
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 1500VA transformer designed for 600VAC primary with a 120VAC secondary. (The unit also supports 575VAC to 115VAC and 550VAC to 110VAC.) It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901755128, 9070TF1500D5
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1.500kVA |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 600, 550, 575 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 600, 550, 575 |
| Volt Amps: | 1.500kVA |
| Secondary Voltage: | 120, 115, 110 |