HUB RIGHT BOX DEEP 1GNG 3/4IN GRY

Item #: 673340

Cat #: FDR2-G

UPC: 704508378110

to view pricing and more.
Documents & Guides
PVC Double-Coated Hub Right Device Box, FD Series, Single Gang, Deep Style, Pipe Size 3/4 Inch/21 Metric, Iron Alloy, Gray

Overview

PVC Double-Coated Hub Right Device Box, FD Series, Single Gang, Deep Style, Pipe Size 3/4 Inch/21 Metric, Iron Alloy, Gray
Also known as: 704508378110, FDR2-G

Specifications

Type: Device Box, FD Type, Deep
Color: Gray
Gangs: 1
Material: PVC Coated Malleable Iron
Type: Device Box, FD Type, Deep
Gangs: 1
Color: Gray
Material: PVC Coated Malleable Iron