Breaker, Molded Case, 225A, 3P, 600VAC, 65kAIC, LSI Trip

Item #: 673367

Cat #: SFLA36AT2225C

UPC: 783164375695

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225Amp, 3-Pole, 600 Volt AC, 65 kAIC, LSI Trip

Overview

Breaker, Molded Case, 225Amp, 3-Pole, 600 Volt AC, 65 kAIC, LSI Trip

Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front­mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking shorttime is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non­sinusoidal currents.

Also known as: 783164375695, SFLA36AT2225C

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Amps: 225
Volts AC: 600
Poles: 3
Family / Style: Spectra
Volts AC: 600
Type: Breaker; Molded Case, Breaker
Amps: 225