Relay, Ice Cube, 8-Blade, 2PDT, 15A, 240VAC

Item #: 67342

Cat #: 700-HB32A2

UPC: 781180314087

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 240 Volt AC

Overview

Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 240 Volt AC

Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB32 A2 from Rockwell Automation® is a 240 V 50/60 Hz general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, and two changeover contacts (double pole double throw, DPDT).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180314087, 700-HB32A2

Specifications

Poles: 2
Type: 8 Blade, Relay, IceCube
Volts AC Control: 240
Amps: 15
Poles: 2
Volts AC Control: 240
Type: 8 Blade, Relay, IceCube
Amps: 15