800K 30.5mm Piezoelectric Push Button 24 V AC/DC Illuminated Red 1

Item #: 673517

Cat #: 800K-30FMR24X01

UPC: 885630858555

to view pricing and more.
Documents & Guides
800K 30.5mm Piezoelectric Push Button 24 V AC/DC Illuminated Red 1 NC

Overview

800K 30.5mm Piezoelectric Push Button 24 V AC/DC Illuminated Red 1 NC

Reduce corrosion and bacterial growth with Allen Bradley® Bulletin 800K piezoelectric push buttons. Designed for high-pressure wash-down environments, this line is an innovative rethinking of push button technology and its industrial applications. Catalog item 800K-30FMR24X01 from Rockwell Automation® is a red, 24 V DC, 30. 5 mm push button piezoelectric operator. And it is flush and momentary operator type with one normally closed contact block. For full product details, please see below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630858555, 800K-30FMR24X01

Specifications

Type: Assembled Pushbutton
Family / Style: 800K
Type: Assembled Pushbutton
Family / Style: 800K