4" PVC 30° Elbow, 24" Radius, Schedule 40, Gray

Item #: 673569

Cat #: 4003024ELB

UPC:

to view pricing and more.
Documents & Guides
4 Inch PVC 30 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40

Overview

4 Inch PVC 30 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40
Also known as: 4003024ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in