MLT Wave Tie, 304 SS, Heavy, 14.3 (362mm

Item #: 673571

Cat #: MLT4WH-LP

UPC: 074983765126

to view pricing and more.
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Heavy, 14.3L (363mm), Bundles up to 4.0

Overview

Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Heavy, 14.3L (363mm), Bundles up to 4.0
Also known as: 074983765126, MLT4WH-LP

Specifications

Color: Natural
Material: Stainless Steel
Length: 14.300 in
Color: Natural
Length: 14.300 in
Material: Stainless Steel