Thermal Transfer, Marker Plate, Polyeste

Item #: 673589

Cat #: M300X050AFT

UPC: 074983193875

to view pricing and more.
Documents & Guides
Gray, thermal transfer marker plate, 3.00" x 0.50".

Overview

Gray, thermal transfer marker plate, 3.00" x 0.50".
Also known as: 074983193875, M300X050AFT

Specifications

Width: 0.500 in
Color: Gray
Length: 3 in
Material: Polyester/Polyolefin
Width: 0.500 in
Length: 3 in
Color: Gray
Material: Polyester/Polyolefin