Universal Transient Barrier, Single Pair, 10-21 VAC, 15-30 VDC Un

Item #: 673602

Cat #: UTB30SP

UPC: 782856621980

to view pricing and more.
Documents & Guides
Surge protection universal transient barrier, single pair. Surge protection device for data or signal lines.

Overview

Surge protection universal transient barrier, single pair. Surge protection device for data or signal lines.

Surge protection universal transient barrier, single pair.

Also known as: 782856621980, UTB30SP

Features & Benefits

  • Compact design universal transient barrier provides protection of low-voltage circuits and transducers
  • Separate plug and base design allows hot swappable module replacement
  • Multi-stage protection and fine over-voltage protection helps ensure lowest residual surge voltages reach sensitive equipment
  • Common-mode and differential-mode protection protects against both possible surge conditions
  • Surge rating to 20 kA 8/20 μs is ideal for exposed wiring
  • Allows for protection of 25 analog signals or 50 digital signals per linear foot (0,3 m) of DIN rail space

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 2.830 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 2.830 in