Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN
Overview
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN
Also known as: 095327895323, 89532
Specifications
No Specifications Available