CHANCE C-TYPE GROUNDING CLAMP

Item #: 673744

Cat #: G33672

UPC: 096359038177

Sign In or Register to view pricing and more.
Documents & Guides
CHANCE C-TYPE GROUNDING CLAMP

Overview

CHANCE C-TYPE GROUNDING CLAMP
Also known as: 096359038177, G33672

Features & Benefits

  • C-Type Ground Clamp
  • Continuous Current 400A
  • Fault Current 43kA for 15 cycles or 30kA for 30 cycles
  • Main Line Range Max. 2.5" O.D. Bus
  • Main Line Range Min. #4 Sol. CU (0.232")
  • Jumper Range Max. 4/0 Grd. Cable
  • Jumper Range Min. #2 Grd. Cable
  • ASTM Type I, Class A, Grade 5
  • IEC Rating 35kA (15 Cycles)

Specifications

No Specifications Available