Liquidtight Connector, 90°, 4", Insulated, Malleable Iron

Item #: 6738

Cat #: 5360

UPC: 786210053608

Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 4 Inch, Material: Malleable Iron, Insulated.

Overview

Liquidtight Connector, 90°, 4 Inch, Material: Malleable Iron, Insulated.

Malleable Iron, Insulated, Liquidtight Connector

Also known as: 786210053608, 5360

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in