0.01A 250V AC, Ceramic Fuses

Item #: 673834

Cat #: 0326.010MXP

UPC: 079458924725

to view pricing and more.
Documents & Guides
0.01 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

0.01 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458924725, 0326.010MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 0.010
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.010
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag