ROHS COMPLIANT

Item #: 673894

Cat #: MDA-V-20-R

UPC: 051712542548

to view pricing and more.
Documents & Guides
No Documents Available
Eaton MDA Series Time-delay fuse 20A, 250 Vac, 125 Vdc, 32 Vdc (self certified)

Overview

Eaton MDA Series Time-delay fuse 20A, 250 Vac, 125 Vdc, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712542548, MDA-V-20-R

Specifications

Diameter: 0.250 in
Amps: 20
Type: Electronic
Interrupt Rating DC: 10 kA, 1.500 kA
Diameter: 0.250 in
Type: Electronic
Amps: 20
Interrupt Rating DC: 10 kA, 1.500 kA