BUSS SMALL DIMENSION FUSE

Item #: 673900

Cat #: MDA-V-5-R

UPC: 051712644990

to view pricing and more.
Documents & Guides
Eaton MDA Series Time-delay fuse 5A, 250 Vac, 32 Vdc (self certified)

Overview

Eaton MDA Series Time-delay fuse 5A, 250 Vac, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712644990, MDA-V-5-R

Specifications

Diameter: 0.250 in
Amps: 5
Interrupt Rating DC: 200, 10 kA
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 200, 10 kA
Amps: 5
Type: Electronic