BUSS SMALL DIMENSION FUSE

Item #: 673901

Cat #: MDL-V-1/10-R

UPC: 051712651660

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series time-delay fuse, 0.10A, 250 Vac, 32 Vdc (self certified), MDL-V-1-10-R

Overview

Eaton Bussmann series time-delay fuse, 0.10A, 250 Vac, 32 Vdc (self certified), MDL-V-1-10-R

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712651660, MDL-V-1/10-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.100
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.100