BUSS SMALL DIMENSION FUSE

Item #: 673915

Cat #: MDL-V-1/16-R

UPC: 051712651684

to view pricing and more.
Documents & Guides
No Documents Available
Eaton MDL Series Time-delay fuse 0.0625A, 250 Vac, 32 Vdc (self certified), MDL-V-1-16-R

Overview

Eaton MDL Series Time-delay fuse 0.0625A, 250 Vac, 32 Vdc (self certified), MDL-V-1-16-R

Time delay, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits where inrushes may be present. Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton’s MDL time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where inrushes may be present. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712651684, MDL-V-1/16-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.0625
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.0625